Menu Search
Limit Switch Rotary Head Roller Levers Lever; Roller; Limit Switch; Standard, Nylatron Roller; Cast Aluminum Crank Shaft; Front Mounting Roller; 3.00 in. Length Radius max; 0.75 in. Diameter x 1.00 in. Width Roller

SIEMENS #3SX03-KL554

Lever; Roller; Limit Switch; Standard, Nylatron Roller; Cast Aluminum Crank Shaft; Front Mounting Roller; 3.00 in. Length Radius max; 0.75 in. Diameter x 1.00 in. Width Roller

SKU #75455426421
Manufacturer Series: 3SX03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Operator Type: Limit Switch Roller Lever
Shaft Type: Crank
Roller Mounting: Front
Length- Radius Maximum: 3.00 in. (76mm)
Roller Type: Standard, Nylatron
Shaft Material: Cast Aluminum
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 1.00 in. (25.0mm)

SIE 3SX03-KL554 ROLLER CRANK LEVERL