Menu Search
SIEMENS #3SX03-KL546

Lever, Roller; Limit Switch; Standard Metal; 2.00 in. Long

SKU # 75455426406 Manufacturer Series: 3SX03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Roller Lever
Shaft Type: Crank
Roller Mounting: Front
Length- Radius Maximum: 2.00 in. (51mm)
Roller Type: Standard, Metal
Shaft Material: Cast Aluminum
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.31 in. (8.0mm)

SIE 3SX03-KL546 ROLLER CRANK LEVERL