Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Standard Metal; 1.50 in. Long
SIEMENS #3SX03-KL28

Lever, Roller; Limit Switch; Standard Metal; 1.50 in. Long

SKU # 75455426377 Manufacturer Series: 3SX03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Crank
Roller Mounting: Front
Length- Radius Maximum: 1.50 in. (38mm)
Roller Type: Standard, Metal
Shaft Material: Stainless Steel
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.31 in. (8.0mm)

SIE 3SX03-KL28 ROLLER CRANK OFFSET