Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Roller Not Included; 1.50 in. Long
SIEMENS #3SX03-KL532

Lever, Roller; Limit Switch; Roller Not Included; 1.50 in. Long

SKU # 75455426426 Manufacturer Series: 3SX03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Crank
Length- Radius Maximum: 1.50 in. (38mm)
Roller Type: Roller Not Included
Shaft Material: Stainless Steel, Cast Aluminum
Roller Diameter: 0.69 in. (17.0mm)
Roller Width: 0.25 in. (6.0mm)

SIE 3SX03-KL532 BANTAM LEVERL=11/16