Menu Search
Limit Switch Rotary Head Roller Levers Lever; Roller; Limit Switch; Nylatron Roller; Stainless Steel Offset (Inboard Roller) Shaft; Front Mounting Roller; 1.50 in. Length Radius max; 0.75 in. Diameter x 0.31 in. Width Roller

SIEMENS #3SX03-KL24

Lever; Roller; Limit Switch; Nylatron Roller; Stainless Steel Offset (Inboard Roller) Shaft; Front Mounting Roller; 1.50 in. Length Radius max; 0.75 in. Diameter x 0.31 in. Width Roller

SKU #75455426380
Manufacturer Series: 3SX03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Operator Type: Limit Switch Roller Lever
Shaft Type: Offset (Inboard Roller)
Roller Mounting: Front
Length- Radius Maximum: 1.50 in. (38mm)
Roller Type: Nylatron
Shaft Material: Stainless Steel
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.31 in. (8.0mm)

SIE 3SX03-KL24 ROLLER CRANK OFFSET