Menu Search
SIEMENS #3SE50000AA25

Lever, Roller; Limit Switch; Diameter: 1.18 in.; 0.82 in. Long

SKU # 75455495317 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Length- Radius Maximum: 0.82 in. (21.0mm)
Roller Type: Plastic
Roller Diameter: 1.18 in. (30.0mm)
Roller Width: 0.28 in. (7.2mm)

Additional Info: Lever Material: Metal