Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Diameter: 0.75 in.; 1.37 in. Long
SIEMENS #3SE50000AA15

Lever, Roller; Limit Switch; Diameter: 0.75 in.; 1.37 in. Long

SKU # 66264385152 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Offset
Length- Radius Maximum: 1.37 in. (35.0mm)
Roller Type: Plastic
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.28 in. (7.2mm)

Additional Info: Lever Material: Metal