Menu Search
SIEMENS #3SE50000AA111AJ0

Lever, Roller; Limit Switch; Diameter: 0.75 in.; 1.06 in. Long

SKU # 66264385151 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable
Length- Radius Maximum: 1.06 in. (27.0mm)
Roller Type: Plastic
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.28 in. (7.2mm)

Additional Info: Lever Material: Steel