Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Diameter: 0.75 in.; 0.82 in. Long
SIEMENS #3SE50000AA32

Lever, Roller; Limit Switch; Diameter: 0.75 in.; 0.82 in. Long

SKU # 75455495319 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Length- Radius Maximum: 0.82 in. (21.0mm)
Roller Type: Steel
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 0.31 in. (7.8mm)

Additional Info: Lever Material: Steel