Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Ball Bearing; 1.50 in. Long
SIEMENS #3SX03-KL580

Lever, Roller; Limit Switch; Ball Bearing; 1.50 in. Long

SKU # 75455426415 Manufacturer Series: 3SX03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Roller on Reverse Side
Roller Mounting: Front
Length- Radius Maximum: 1.50 in. (38mm)
Length- Radius Adjustable: 1.00-3.75 in. (25.00-95.00mm)
Roller Type: Ball Bearing
Shaft Material: Cast Aluminum
Roller Diameter: 0.69 in. (17.0mm)
Roller Width: 0.25 in. (6.0mm)

SIE 3SX03-KL580 ROLLER CRANK LEVERL