Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Diameter: 1.5 in.; 8.38 in. Long
NAMCO #EL140-58500

Lever, Roller; Limit Switch; Diameter: 1.5 in.; 8.38 in. Long

SKU # 78474954576 Manufacturer Series: EL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Adjustable, Offset
Length- Radius Maximum: 8.38" (212.8mm)
Roller Type: Delrin
Shaft Material: Steel
Roller Diameter: 1.50" (38.1mm)