EATON #E50KL30

Limit Switch Roller Lever, Non-Adjustable 1.50 in. (38.1mm)

SKU: 78211334469
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable
Roller Mounting: Front Mount
Length- Radius Maximum: 1.50 in. (38.1mm)
Roller Type: Offset Outboard, Nylatron
Shaft Material: Stainless Steel
Roller Diameter: 0.75 in. (19.0mm)
Roller Width: 1.00 in. (25.4mm)
Manufacturer Series: E50
Description
Limit Switch Rotary Head Roller Levers: Operator Type - Limit Switch Roller Lever; Shaft Type - Non-Adjustable; Roller Mounting - Front Mount; Length- Radius Maximum - 1.50 in. (38.1mm); Roller Type - Offset Outboard, Nylatron; Shaft Material - Stainless Steel; Roller Diameter - 0.75 in. (19.0mm); Roller Width - 1.00 in. (25.4mm); Additional Information - Return Torque: 1.10 in-oz; Manufacturer Series - E50
Additional Info: Return Torque: 1.10 in-oz