Menu Search
EATON #E50KL536

Lever, Roller; Limit Switch; Nylon; 1.50 in. Long

SKU # 78211329791 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Back Mount
Length- Radius Maximum: 1.50" (38.1mm)
Roller Type: Nylon
Shaft Material: Cast Aluminum
Roller Diameter: 1.50" (38.1mm)
Roller Width: 0.28" (7.1mm)