Menu Search
Search
EATON #E50KL310

Lever, Roller; Limit Switch; Nylon; 1.50 in. Long

SKU # 78211329790 Manufacturer Series: E50
Country of Origin: Mexico - Subject to change
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Roller Mounting: Back Mount
Length- Radius Maximum: 1.50" (38.1mm)
Roller Type: Nylon
Shaft Material: Cast Aluminum
Roller Diameter: 0.75" (19.0mm)
Roller Width: 0.32 in. (8.1mm)