Menu Search
Limit Switch Rotary Head Roller Levers Lever, Roller; Limit Switch; Diameter: 5.61 in.
EATON #E49UP7

Lever, Roller; Limit Switch; Diameter: 5.61 in.

SKU # 78211374201 Manufacturer Series: E49
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Operator Type: Limit Switch Roller Lever
Shaft Type: Adjustable Length, Straight
Length- Radius Maximum: Length- Radius Maximum
Length- Radius Adjustable: 0.77-2.16" (19.5-55.0mm)
Roller Diameter: 5.61" (142.5mm)
Roller Width: 0.98" (25.0mm)