Limit Switch Rotary Fork Lever Non-Adjustable

SKU: 78211334475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Operator Type: Limit Switch Rotary Fork Lever
Roller Type: Standard Roller
Shaft: Non-Adjustable
Roller Material: Nylatron
Length - Radius: 2.50 in (63.5mm)
Roller Diameter: 1.50 in (38.1mm)
Roller Width: 0.28 in (7.1mm)
Manufacturer Series: E50
Limit Switch Rotary Head Roller Fork Levers: Operator Type - Limit Switch Rotary Fork Lever; Roller Type - Standard Roller; Shaft - Non-Adjustable; Roller Material - Nylatron; Length - Radius - 2.50 in (63.5mm); Roller Diameter - 1.50 in (38.1mm); Roller Width - 0.28 in (7.1mm); Manufacturer Series - E50