Menu Search
Limit Switch Rotary Head Roller Fork Levers Limit Switch Rotary Fork Lever Non-Adjustable

EATON #E50KL24

Limit Switch Rotary Fork Lever Non-Adjustable

SKU #78211329086
Manufacturer Series: E50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Operator Type: Limit Switch Rotary Fork Lever
Roller Type: Offset Inboard Roller
Shaft: Non-Adjustable
Roller Material: Nylatron, Stainless Steel
Length - Radius: 1.50 in (38.1mm)
Roller Diameter: 0.75 in (19.0mm)
Roller Width: 0.32 in (8.1mm)

Limit Switch Rotary Head Roller Fork Levers: Operator Type - Limit Switch Rotary Fork Lever; Roller Type - Offset Inboard Roller; Shaft - Non-Adjustable; Roller Material - Nylatron, Stainless Steel; Length - Radius - 1.50 in (38.1mm); Roller Diameter - 0.75 in (19.0mm); Roller Width - 0.32 in (8.1mm); Manufacturer Series - E50