Menu Search
EATON #E50KL580

Fork Lever, Rotary; Limit Switch; Stainless; Radius: 1.50 in.

SKU # 78211330874 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Rotary Fork Lever
Roller Type: Roller On Reverse Side
Shaft: Non-Adjustable
Roller Material: Ball Bearing, Stainless Steel
Length - Radius: 1.50 in (38.1mm)
Roller Diameter: 0.69 in (17.5mm)
Roller Width: 0.25 in (6.4mm)