Menu Search
SIEMENS #3SE50000AA80

Lever, Rotary; Limit Switch; Aluminum; 7.9 in. Long

SKU # 75455495330
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Rotary Lever
Rod Type: Adjustable
Shaft: Aluminum
Rod Length: 7.87 in.
Rod Diameter: 0.23 in.