Menu Search
EATON #E49DP7

Lever, Rotary; Limit Switch; Diameter: 0.79 in.

SKU # 78211374199 Manufacturer Series: E49
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Operator Type: Limit Switch Rotary Lever
Rod Type: Adjustable
Shaft: Stainless Steel
Rod Length: Rod Length
Rod Diameter: 0.79" (20.0mm)