SQUARE D COMPANY #9007K

Limit Switch Head and Operator Wobble Stick

SKU: 78590154353
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Limit Switch Head and Operator
Head/Operator: Wobble Stick
Head Action: Spring Return, Standard
Operating Temperature - max: 185 deg F (85 deg C)
Switch Model: 9007-C
Manufacturer Series: 9007, Type C
Description
Limit Switch Operating Heads - Wobble Actuated: Type - Limit Switch Head and Operator; Head/Operator - Wobble Stick; Head Action - Spring Return, Standard; Operating Temperature - max - 185 deg F (85 deg C); Switch Model - 9007-C; Additional Information - Movement of Operating Head: Multi-Directional ; Manufacturer Series - 9007, Type C
Additional Info: Movement of Operating Head: Multi-Directional