Menu Search
Limit Switch Operating Heads - Rotary Actuated Operator Head, Side Rotary, -40 deg F Min, 185 deg F Max

SIEMENS #3SE50000AH001AJ0

Operator Head, Side Rotary, -40 deg F Min, 185 deg F Max

SKU #66264385217
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Limit Switch Operator Head
Head/Operator: Side Rotary
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 185 deg F (85 deg C)

Limit Switch Operating Heads - Rotary Actuated: Type - Limit Switch Operator Head; Head/Operator - Side Rotary; Operating Temperature - min - -40 deg F (-40 deg C); Operating Temperature - max - 185 deg F (85 deg C); Manufacturer Series - 3SE5