Menu Search
Limit Switch Operating Heads - Rotary Actuated Operating Head; Limit Switch; Side Rotary Center Neutral; 15 deg PT; 90 deg TT; Momentary Head Action; 1.8 lb-in. OF Operating Force

SIEMENS #3SE03-DN2

Operating Head; Limit Switch; Side Rotary Center Neutral; 15 deg PT; 90 deg TT; Momentary Head Action; 1.8 lb-in. OF Operating Force

SKU #75455437938
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Limit Switch Operating Head
Head/Operator: Side Rotary Center Neutral
Head Action: Momentary
Operating Force: 1.8 lb-in. OF
Pre-Travel - Travel To Operate: 15 deg PT
Over-Travel/Total-Travel: 90 deg TT
Switch Model: 3SE03

SIE 3SE03-DN2 LIMIT SWITCH OPERATIN