Menu Search
Search
SIEMENS #3SE50000AC03

Operating Head; Switch, Limit; Top Plunger; 4.5 lb OF

SKU # 04089261960 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Head and Operator
Head/​Operator: Top Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Operating Force: 4.5 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)

Additional Info: Plastic Roller