SIEMENS #3SE50000AD021AJ0

Actuator Head, Roller Plunger, 0.118 in TT, -40 deg F Min, 185 deg F Max

SKU: 66264385163
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Limit Switch Head and Operator
Head/Operator: Roller Plunger
Head Action: Spring Return, Standard
Over-Travel/Total-Travel: 0.118 in. (3.00mm) OT
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Manufacturer Series: 3SE5
Description
Limit Switch Operating Heads - Plunger Actuated: Type - Limit Switch Head and Operator; Head/Operator - Roller Plunger; Head Action - Spring Return, Standard; Over-Travel/Total-Travel - 0.118 in. (3.00mm) OT; Operating Temperature - min - -40 deg F (-40 deg C); Operating Temperature - max - 185 deg F (85 deg C); Manufacturer Series - 3SE5