Actuator Head, 2.2 lb OF, Top Roller Lever, Angular, -40 deg F Min, 185 deg F Max

SKU: 66264385216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Limit Switch Head and Operator
Head/Operator: Top Roller Lever
Operator Configuration: Angular
Head Action: Spring Return, Standard
Operating Force: 2.2 lb (10N) OF
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Switch Model: 3SE52
Manufacturer Series: 3SE5
Limit Switch Operating Heads - Plunger Actuated: Type - Limit Switch Head and Operator; Head/Operator - Top Roller Lever; Operator Configuration - Angular; Head Action - Spring Return, Standard; Operating Force - 2.2 lb (10N) OF; Operating Temperature - min - -40 deg F (-40 deg C); Operating Temperature - max - 185 deg F (85 deg C); Switch Model - 3SE52; Additional Information - Plastic Roller 13mm; Manufacturer Series - 3SE5
Additional Info: Plastic Roller 13mm