SIEMENS #3SE50000AE011AJ0

Actuator Head, 2.2 lb OF, Top Roller Lever, -40 deg F Min, 185 deg F Max

SKU: 66264385165
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Limit Switch Head and Operator
Head/Operator: Top Roller Lever
Head Action: Spring Return, Standard
Operating Force: 2.2 lb (10N) OF
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Switch Model: 3SE51
Manufacturer Series: 3SE5
Description
Limit Switch Operating Heads - Plunger Actuated: Type - Limit Switch Head and Operator; Head/Operator - Top Roller Lever; Head Action - Spring Return, Standard; Operating Force - 2.2 lb (10N) OF; Operating Temperature - min - -40 deg F (-40 deg C); Operating Temperature - max - 185 deg F (85 deg C); Switch Model - 3SE51; Additional Information - Metal Lever With Plastic Roller 22mm; Manufacturer Series - 3SE5
Additional Info: Metal Lever With Plastic Roller 22mm