Menu Search
EATON #E50DT1

Operating Head; Switch, Limit; Top Push Button; 4 lb OF

SKU # 78211329059 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Head and Operator
Head/​Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Operating Force: 4 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.04 in (1.02mm) PT
Differential-Travel - Travel To Reset: 0.02 in (0.5mm) DT
Over-Travel/​Total-Travel: 0.28 in (7.11mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Switch Model: E50 (AT1, BT1, AT16P, BT16P)

Additional Info: Switch Model: Also For Use With LED & Neon Indicating Versions of Listed Switches