Menu Search
EATON #E50DS2

Operating Head; Switch, Limit; Side Pushbutton; 4 lb OF

SKU # 78211329063 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Head and Operator
Head/​Operator: Side Pushbutton
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Operating Force: 4 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.065 in (1.65mm) PT
Differential-Travel - Travel To Reset: 0.03 in (0.8mm) DT
Over-Travel/​Total-Travel: 0.25 in (6.35mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Switch Model: E50 (AS2, BS2, AS26P, BS26P)

Additional Info: Switch Model: Also For Use With LED & Neon Indicating Versions of Listed Switches