Menu Search
SIEMENS #3SX51001A

Sirius Mounting Plate, Plastic and Metal, 1.57 in. W x 1.57 in. H

SKU # 88762183032
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Position Switch
Material: Plastic and Metal
Width: 1.57 in. (40mm)
Height: 1.57 in. (40mm)

Limit Switch Mounting Hardware: Bracket Type - Position Switch; Material - Plastic and Metal; Width - 1.57 in. (40.0mm); Height - 1.57 in. (40.0mm); Additional Information - Color: Black; Manufacturer Series - SIRIUS

Additional Info: Color: Black