Menu Search
Search
GENERAL ELECTRIC #19441-L

Mounting Bracket, 2.56 in. W x 5.75 in. H, Z Bracket, Aluminum

SKU # 47006900408 Manufacturer Series: 2800T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Limit Switch/Sensor Mounting
Shape/​Configuration: Z Bracket
Material: Aluminum
Width: 2.56 in. (65mm)
Height: 5.75 in. (146mm)

Limit Switch Mounting Hardware: Bracket Type - Limit Switch/Sensor Mounting; Shape/Configuration - Z Bracket; Material - Aluminum; Width - 2.56 in. (65.0mm); Height - 5.75 in. (146.0mm); Manufacturer Series - 2800T