You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E50KH4

Limit Switch Bracket Steel

SKU # 78211330224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Limit Switch
Material: Steel

Limit Switch Mounting Hardware: Bracket Type - Limit Switch; Material - Steel; Additional Information - Operating Temperature: -40 to 201 deg F (-40 to 94 deg C)

Additional Info: Operating Temperature: -40 to 201 deg F (-40 to 94 deg C)