Menu Search
Limit Switch Enclosures-Guards Limit Switch Cover, 1.96 in. W x 2.08 in. H, Plastic, For 3SE52 Series Position Switch

SIEMENS #3SE52403AA00

Limit Switch Cover, 1.96 in. W x 2.08 in. H, Plastic, For 3SE52 Series Position Switch

SKU #75455495563
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Limit Switch Cover
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 1.96 x 2.08 in.

Limit Switch Enclosures-Guards: Type - Limit Switch Cover; Application - 3SE52 Series Position Switch; Material - Plastic; Size - 1.96 in. W x 2.08 in. H; Additional Information - Color: Turquoise, With LED 110-230VAC

Additional Info: Color: Turquoise, With LED 110-230VAC