Menu Search
Limit Switch Enclosures-Guards Enclosure; Limit Switch; WxH: 1.22 x 2.98 in.
SIEMENS #3SE52320AC051CA0

Enclosure; Limit Switch; WxH: 1.22 x 2.98 in.

SKU # 66264393112
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Limit Switch Enclosure
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 1.22 x 2.98 in.

Additional Info: Color: Turquoise, With Increased Corrosion Protection