Menu Search
SIEMENS #3SE52500AC05

Sirius Enclosure; Limit Switch; WxH: 1.18 x 2.23 in.

SKU # 75455495589 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Enclosure
Application: Position Switch
Material: Plastic
Size: WxH: 1.18 x 2.23 in.

Additional Info: Open Type