Menu Search
Limit Switch Door Interlock Switch, Door Interlock; DPDT 2NO 2NC; 3A
EATON #10316H2042

Precision Switch, Door Interlock; DPDT 2NO 2NC; 3A

SKU # 78211325794 Manufacturer Series: 10316 Type PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Door Interlock Switch
Poles/​Contacts: DPDT 2NO 2NC
Nominal Current: 3A
Operator: Interlock, Plunger Switch
Electrical Rating: 30A/120VAC, 10A/480VAC Make, 3A/120VAC, 1A/480VAC Break
Connection: Screw Terminal
Construction: Mineral Filled Phenolic

Additional Info: Red Defeated Indicator