Menu Search
SIEMENS #3SE50000NA00

Contact Block, Snap Action; Position Limit Switch; 6A; 400V AC

SKU # 75455495370 Manufacturer Series: 3SE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Snap Action Contact Block
Application: Position Limit Switch
Circuit: 1NO 1NC
Current Rating: 6A
Rating - Voltage: 400VAC

Additional Info: Operating Temperature: -30 to 85 deg C (-22 to 185 deg F), Protection Class: IP20