Menu Search
SIEMENS #3SE50000LA00

Contact Block, Replacement; Position Switch; 6A; 230V AC/DC

SKU # 75455495369
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Contact Block
Application: Position Switch
Circuit: 1NO 2NC
Current Rating: 6A
Rating - Voltage: 230VAC/DC

Additional Info: Operating Temperature: 25 to 85 deg C (-13 to 185 deg F)