Menu Search
Limit Switch Contact Blocks Contact Block, 6A, 250VAC, 1N.O. 2N.C., For Position Limit Switch

SIEMENS #3SE50000MA00

Contact Block, 6A, 250VAC, 1N.O. 2N.C., For Position Limit Switch

SKU #66264385220
Manufacturer Series: 3SE
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Slow Action Contact Block
Application: Position Limit Switch
Circuit: 1NO 2NC
Current Rating: 6A
Rating - Voltage: 250V AC

Limit Switch Contact Blocks: Type - Slow Action Contact Block; Application - Position Limit Switch; Circuit - 1NO 2NC; Current Rating - 6A; Rating - Voltage - 250VAC; Additional Information - Operating Temperature: -30 to 85 deg C (-22 to 185 deg F), Protection Class: IP20, With Overlap; Manufacturer Series - 3SE

Additional Info: Operating Temperature: -30 to 85 deg C (-22 to 185 deg F), Protection Class: IP20, With Overlap