EUCHNER #ES-502E

Limit Switch Element, 10A, 1NO 1NC, 12V

SKU: 78869798863
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Replacement Switching Element
Application: Limit Switch
Circuit: 1NO 1NC
Current Rating: 10A
Rating - Voltage: 12V
Description
EUCH ES-502E EUCHNER LIMIT SWITCH