Menu Search
Search
RED DOT #VGD-02

Guard, Cylindrical Shape, Die Cast Aluminum

SKU # 04226952220
RoHS Compliant
Guard Type: Vapor-Proof Fixture Guard
Shape: Cylindrical
Material: Die-cast Aluminum

Vaporproof Lighting Guards (Incandescent): Guard Type - Vapor-Proof Fixture Guard; Shape - Cylindrical; Material - Die Cast Aluminum; Additional Information - Maximum Wattage: 200, Size: 5-5/16x8-5/8 in.

Additional Info: Maximum Wattage: 200, Size: 5-5/16x8-5/8 in.