Menu Search
Search
UNIVERSAL LIGHTING #VTL8-10K850-USSL

Everline Vapor-Tight Luminaire, Stainless Steel Latches, LED, 5000K, 8 ft.

SKU # 76838659703
Fixture Type: Vapor-Tight Luminaire
Mounting: Stainless Steel Latches
Lamp: LED, 5000K, 8 ft.
Voltage: 120-277V AC
Comparable Light Output: 10000 Lumens

Gasketed and sealed for tough environments. Equipped for 0-10V dimming. IP65 rated for indoor or covered outdoor use. NSF certified for food equipment. Rated at >60,000 hrs at 40deg.C lumen maintenance. 80 CRI