Menu Search
Search
EMERSON #MLEDNW153P5BU

Appleton Vapor-Proof Fixture, Wall Mount, LED, 150W

SKU # 78138196210
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp: LED
Watts: 150W
Voltage: 120-277V AC
Hub Size: 1 in.
Globe: Polycarbonate Lens
Guard: Aluminum
Comparable Light Output: 4850 Lumens
Housing Material: Cast Aluminum
Housing Finish: Gray Epoxy-Clad

Additional Info: Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical