Menu Search
Search
GENERAL ELECTRIC #H2117C3PGG

FILTR-GARD® HID Luminaire, 120V, 175W, Pendant Mount

SKU # 66205022763 Manufacturer Series: H2
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Watts: 175W
Voltage: 120V
Hub Size: 3/4 in.
Globe: Small Globe
Guard: Maxi-Lux Guard
Housing Material: Low Copper Aluminum Alloy
Housing Finish: Polyester Powder Gray Paint
Explosion Proof Certified: No

Luminaire; HID; Vapor-Proof; 120V; 175W Lamp; 3/4 in. Hub; Pendant Mount; Small Globe; Maxi-Lux Guard; Polyester Powder Gray Painted Low Copper Aluminum Alloy Housing