Menu Search
Search
EMERSON #MGSW50J-120

Appleton Vapor-Proof Fixture, HPS 50W 120V

SKU # 78138146491
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp Type: HPS
Watts: 50W
Voltage: 120V
Hub Size: No Hubs
Globe: Glass Refractor
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Wall Mount; Lamp Type - HPS; Watts - 50W; Voltage - 120V; Hub Size - No Hubs; Globe - Glass Refractor; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Additional Information - Use with Medium Base Lamp. Refractor: 8.00" Diameter, NEMA 5 Distribution; Manufacturer Series - Mercmaster Jr

Additional Info: Use with Medium Base Lamp. Refractor: 8.00" Diameter, NEMA 5 Distribution