Menu Search
Search
EATON CROUSE-HINDS SERIES #VMVS2A150GP-MT-RD70

ChampĀ® Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU # 78227598910 Manufacturer Series: VMV
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe w/Reflector
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp Type - HPS; Watts - 150W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe w/Reflector; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Additional Information - Reflector: Globe Reflector Dome; Manufacturer Series - Champ VMV

Additional Info: Reflector: Globe Reflector Dome