or
Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Pendant; Hub Quantity - 1; Hub Size - in - 3/5; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - FILTR-GARD H2