Menu Search
Search
GENERAL ELECTRIC #H2000-FN

FILTR-GARD® Vaporproof Fixture Globe 50-175

SKU # 66205016545 Manufacturer Series: H2
Type: Vaporproof Fixture Globe
Lamp Watts: 50-175W
Shape: Cylindrical
Material: Glass
Color: Clear
Fixture Type: FILTR-GARD H2
Explosion Proof Certified: No

Vaporproof Light Fixture Globes: Type - Vaporproof Fixture Globe; Lamp Watts - 50-175; Shape - Cylindrical; Material - Glass; Color - Clear; Fixture Type - FILTR-GARD H2; Explosion Proof Certified - No; Additional Information - Large Globe, 9.00" dia; Manufacturer Series - FILTR-GARD H2

Additional Info: Large Globe, 9.00" dia