Menu Search
Search
EMERSON #AALB-50

Appleton Explosion-Proof Ballast Body Mounting Aluminum 1/2 inch

SKU # 78138111125 Manufacturer Series: A-51
Type: Explosion-Proof Ballast Body Mounting
Mounting: Wall
Number of Hubs: 4
Hub Size: 1/2 in.
Material: Aluminum
Explosion Proof Certified: Yes

Additional Info: Style: Long Bracket