Menu Search
Search
LEGRAND - PASS & SEYMOUR #2151-RED

Pilot Light Lampholder Neon

SKU # 78500780401
Type: Pilot Light Lamp Holder
Lamp Type: Neon
Voltage: 120-277V AC
Mounting: Switch Box
Plate Type: Switch (not included)

Additional Info: Red Lens